missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Octagon Magnetic Stirring Bars

Used for a variety of applications. Octagon magnetic stirring bars with integral pivot ring are the most commonly used shape.

 View more versions of this product

Catalog No. 14-512-145



Explore available promotions

Alert:

TEFLON™ is a registered trademark of The Chemours Company FC LLC


Description

Description

Used for a variety of applications. Fisherbrand™ Octagon Magnetic Stirring Bars with integral pivot ring are the most commonly used shape.

  • Alnico magnet encapsulated in FDA Grade, USP Class VI Teflon™ PTFE low friction coating; durable and inert
  • Interrupted profile provides greater surface area and added turbulence when compared to the smooth surface of cylindrical bars
  • Pivot ring aids in reducing friction and chattering
  • Autoclavable
  • Manufactured in registered ISO 9001:2008 facilities, as verified by SGS certification
Specifications

Specifications

8 mm
PTFE
Stir Bar
50
Autoclavable
12.7 mm
0.5 in.
0.31 in.
Blue
Alnico Magnet
ISO 9001:2008
Octagon
Videos
SDS
Documents

Documents

Promotions

Promotions