missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ 81-Place Polypropylene Cryo Storage Boxes
Polypropylene storage boxes provide compact storage and keep cryo vials organized on the bench, in the freezer or during transport. Unlike cardboard models these sturdy boxes will not break down with exposure to moisture and heavy use.
Supplier: Fisherbrand™ 188523013
Alert:
Note: these boxes do not fit in standard freezer racks
Description
Polypropylene storage boxes provide compact storage and keep cryo vials organized on the bench, in the freezer or during transport. Unlike cardboard models these sturdy boxes will not break down with exposure to moisture and heavy use.
- Useful at temperatures -80 to +121°C (-112 to +249°F)
- 81-place 9 x 9 row boxes hold 0.5, 1.5 and 2.0mL tubes and cryo vials
- Five color choices; useful for organization and quick visual identification of samples
- Secure fitting, lift-off, clear translucent lids let you easily view contents; matte panels on two sides for trouble-free labeling
- Alphanumeric grid lets you track individual samples
- âNo slideâ features molded in bottom and lid provide secure stacking
Specifications
Lid | |
Polypropylene | |
Provide Compact Storage and Keep Cryo Vials Organized on the Bench, in the Freezer or During Transport | |
80 (0.5, 1.5 and 2 mL Tubes and Cryo Vials) | |
81 | |
5 Pack | |
-80°C to +121°C | |
5.5 in. | |
5.5 in. | |
1.9 in. |
Green | |
Square | |
0.5, 1.5 and 2.0mL tubes and cryo vials | |
Alphanumeric Grid Label, Clear Translucent Hinged Lids with Snap Tab | |
Cryo Storage Box | |
-112°F to +249.8°F | |
14 cm | |
14 cm | |
4.8 cm |