missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Acrylic Desiccator Cabinets
Dust- and moisture-free storage in refrigerators, freezers and on benchtops
$1511.48 - $2444.62
Specifications
Autoclavable | Not Autoclavable |
---|---|
Color | Clear |
Cabinet Style | Front Loading |
Material | Acrylic |
For Use With (Application) | Ideal for storing anhydrous and hygroscopic biological and chemical compounds, as well as electronic assemblies and any components requiring controlled storage conditions |
Catalog Number | Mfr. No. | Height (English) | Height (Metric) | No. of Shelves | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Height (English) | Height (Metric) | No. of Shelves | Price | Quantity | |||
08-642-23A
|
N/A | 7 in. | 17.8 cm | 2 removable adjustable and vented shelves |
Each for $1,511.48
|
|
|||
08-642-23B
|
N/A | 12 in. | 30.5 cm | 3 removable adjustable and vented shelves |
Each for $1,940.31
|
|
|||
08-642-23C
|
N/A | 18 in. | 45.7 cm | 4 Removable Adjustable and Vented |
Each for $2,444.62
|
|
|||
Description
Dust- and moisture-free storage in refrigerators, freezers and on benchtops
- Ideal for storing anhydrous and hygroscopic biological and chemical compounds, as well as electronic assemblies and any components requiring controlled storage conditions
- Neoprene gasket on door ensures tight seal
- Door is secured with two stainless-steel latches (large size has three latches) and full-height hinge
- Removable, lipped tray holds solid desiccant
- Shelves are removable, adjustable and vented to maximize airflow
Order Info
Cabinets measure L x W: 12 x 12 in. (30.5 x 30.5cm)
Specifications
Not Autoclavable | |
Front Loading | |
Ideal for storing anhydrous and hygroscopic biological and chemical compounds, as well as electronic assemblies and any components requiring controlled storage conditions | |
12 x 12 in. (30.4 x 30.4 cm) | |
30.5 cm | |
30.5 cm |
Clear | |
Acrylic | |
Neoprene gasket, two stainless steel latches (large size has three latches) and full-height hinge, removable solid desiccant lipped tray, vented shelves | |
12 in. | |
12 in. |