missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Liberty Industries Adhesive Roll Mop
Effectively removes dirt, debris and lint
$83.32 - $659.65
Specifications
Width (English) | 18 in. |
---|---|
For Use With (Application) | Effectively Removes Dirt, Debris and Lint |
Catalog Number | Mfr. No. | Product Type | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Product Type | Price | Quantity | |||||
06-527-51
|
Liberty Industries
101127 |
Refill Roll |
Each for $83.32
|
|
|||||
06-527-50
|
Liberty Industries
101126 |
4 Rolls and Extendable Handle |
Each for $659.65
|
|
|||||
Description
Effectively removes dirt, debris and lint
- Suitable for use on many surfaces including glass, plastic, metal and cloth
- Picks up contaminants from hard-to-reach areas such as walls, ceilings, floors, benchtops, windows and corners
- Rolling mop unit with adhesive sheets connects to lightweight, 4 ft. long (1.2m) aluminum handle—handle extends to 7 ft. (2.1m)
- Roll is 18 in. wide (46cm) and contains 20 disposable, high-tack polyfoam sheets with bounce-back memory
- Perforations approximately every 14 in. (41cm) give easy access to fresh sheet
Specifications
18 in. | |
Effectively Removes Dirt, Debris and Lint |