missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Aluminum Lab Frame Rods
Corrosion resistant hard aluminum rods for smooth fit with lab frames.
$27.15 - $103.15
Specifications
Material | Aluminum |
---|---|
Product Type | Corrosion resistant with chamfered ends for easy location |
Catalog Number | Mfr. No. | Length (English) | Length (Metric) | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Length (English) | Length (Metric) | Price | Quantity | ||||
02-215-478
|
Fisherbrand™
80862781 |
12 in. | 30.48 cm |
Each for $27.15
|
|
||||
02-215-479
|
Fisherbrand™
80862782 |
96 in. | 244 cm |
Each for $103.15
|
|
||||
Description
- Rods with center-less ground allow for precise fiting
- With chamfered ends for easy location
- Diameter: 13mm (0.51 in.)
Specifications
Aluminum | |
Corrosion resistant with chamfered ends for easy location |