missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Aluminum Baskets without Lids
Fisherbrand Aluminum Baskets without Lids are designed strong yet lightweight
$65.96 - $117.75
Specifications
Product Type | Aluminum Basket |
---|---|
Closure Included | No |
Autoclavable | Not Autoclavable |
Material | Aluminum |
Sterility | Sterile |
Catalog Number | Mfr. No. | Dimensions (L x W x H) | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Dimensions (L x W x H) | Price | Quantity | |||||
13-807-19
|
N/A | 5 x 4 x 4 in. (13 x 10 x 10.1cm) |
N/A
|
|
|||||
13-807-20
|
N/A | 5 x 4 x 6 in. (13 x 10 x 15.2cm) |
N/A
|
|
|||||
13-807-21
|
N/A | 6 x 6 x 6 in. (15.2 x 15 x 15.2cm) |
N/A
|
|
|||||
13-807-22
|
N/A | 10 x 6 x 6 in. (25 x 15 x 15.2cm) |
N/A
|
|
|||||
Description
Fisherbrand Aluminum Baskets without Lids are designed strong yet lightweight
- Does not rust or corrode
- Unharmed by hot air or steam sterilization
- Reinforced top, bottom and seams
Specifications
Aluminum Basket | |
Not Autoclavable | |
Sterile |
No | |
Aluminum |