missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Aluminum Sample Container Weighing Dish

Fisherbrand Aluminum Sample Container Weighing Dish perfect for sample storage and measurements. Made from ASTM standard aluminum.

Supplier:  Fisherbrand™ 1380723

Catalog No. 13-807-23


Explore available promotions

Description

Description

Fisherbrand Aluminum Sample Container Weighing Dish perfect for sample storage and measurements. Made from ASTM standard aluminum.

  • Fisherbrand™ Aluminum Sample Container Weighing Dish are sold in packs of 12.
  • Useful for weighing sample
  • Spun-to-shape
  • Inverted covers allow for easy stacked and storage
  • Made from one-piece ASTM standard (B209-10) aluminum sheet
Specifications

Specifications

Lid (Diameter: 58.9 mm; Height: 6.65 mm)
27 mL
Round
14.2 mm (16.5 mm With Lid)
54.5 mm (Outer Bottom), 55.3 mm (Outer Top)
Flat
Aluminum
Weighing Dish
52 mm
Videos
SDS
Documents

Documents

Promotions

Promotions