missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Amber Glass Dropping Bottles
Ideal for light-sensitive chemicals
Supplier: Fisherbrand™ FS15040G30
Includes: Screw cap with rubber bulb and glass pipet
Description
Ideal for light-sensitive chemicals
- Amber glass protects light-sensitive chemicals
Specifications
1 oz., 30mL | |
1 oz. | |
Glass | |
30 mL | |
Dropping Bottle | |
Screw Cap |
30 mL | |
Amber | |
Non-sterile | |
Round | |
Polypropylene | |
Yes |