missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Amber HDPE Wide-Mouth Bottles
Protect light-sensitive materials during sampling, shipping or storage
$66.55 - $135.93
Specifications
Color | Amber |
---|---|
Material | HDPE |
Closure Color | Amber |
Closure Included | Yes |
Mouth | Wide |
Includes: Amber polypropylene screw caps
Catalog Number | Mfr. No. | Capacity (Metric) | Closure Size | Neck Finish | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | Closure Size | Neck Finish | Price | Quantity | |||
03-007-51
|
N/A | 60 mL | 28 mm | 28mm |
Pack of 12 Each for $78.10
Case of 6 Pack for $468.60
|
|
|||
03-007-52
|
N/A | 125 mL | 38 mm | 38mm |
Pack of 12 Each for $66.55
Case of 6 Pack for $399.30
|
|
|||
03-007-53
|
N/A | 250 mL | 43 mm | 43mm |
Pack of 12 Each for $96.14
Case of 6 Pack for $576.84
|
|
|||
03-007-54
|
N/A | 500 mL | 53 mm | 53mm |
Pack of 12 Each for $135.93
Case of 4 Pack for $543.72
|
|
|||
03-007-55
|
N/A | 1000 mL | 63 mm | 63mm |
Pack of 6 Each for $125.83
Case of 4 Pack for $503.32
|
|
|||
Description
Reduce UV light transmission to protect light-sensitive liquids
- Amber high-density polyethylene
- Wide mouth allows easy retrieval of grab samples and reduces turbulence when filling
Fisherbrand HDPE containers can be used for long-term storage, but direct UV exposure should be avoided.
Compliance
U.S. Pharmacopoeia 661 (Containers, Light Transmission)†
Specifications
Amber | |
Amber | |
Wide | |
Polypropylene |
HDPE | |
Yes | |
Wide Mouth Bottle | |
Screw Cap |