missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Bottle-Top Dispenser Anti-tip Reservoirs
Side neck allows filling of reservoir without removing the dispenser
Supplier: Fisherbrand™ 14LAMBERRESERVOIR
Description
- Amber borosilicate glass
- Low profile and wide footprint for extra stability
Spécifications
Anti-Tip Reservoir | |
Amber | |
1400 mL | |
Side filler neck, low profile and wide footprint | |
30 mm |
Not Autoclavable | |
Borosilicate Glass, Nylon Side Filter Neck | |
Bottletop Dispenser | |
47.33 oz. |