missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Budget-Priced Brushes
Fisherbrand™ Budget-Priced Brushes are an economical option for cleaning test tubes.
$3.82 - $44.36
Specifications
Product Type | Test Tube Brush |
---|---|
Handle Material | Galvanized Wire |
Tip Type | Radial Tufted End |
For Use With (Equipment) | Test tubes |
Catalog Number | Mfr. No. | Length (English) | Length (Metric) | Bristle Material | Size | Price | Quantity | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Length (English) | Length (Metric) | Bristle Material | Size | Price | Quantity | ||
03-573
|
N/A | 10.5 in. | 26.67 cm | Nylon, Unbleached Hog Bristle | Large |
Each for $3.82
Case of 144 Each for $550.08
|
|
||
03-574
|
N/A | 9.5 in. | 24.13 cm | Unbleached Hog Hair | Medium |
Pack of 12 Each for $44.36
Case of 12 Pack for $532.32
|
|
||
03-576
|
N/A | 9 in. | 23 cm | Nylon | Small |
Pack of 12 Each for $37.50
Case of 12 Pack for $450.00
|
|
||
Description
Fisherbrand™ Budget-Priced Brushes are an economical option for cleaning test tubes.
- 03-576 is nylon with radial tufted end; rest are unbleached white hog bristles
- Galvanized wire handles resist rust and corrosion
Specifications
Test Tube Brush | |
Galvanized Wire | |
Radial Tufted End | |
Test tubes |