missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Class A Clear Glass Threaded Vials with Attached Caps, PE Poly-Seal™ Cone Liner
With low-density polyethylene Poly-Seal cone liners
Description
With low-density polyethylene Poly-Seal cone liners
- General-purpose vials
- Made from Type I, Class A borosilicate glass
- Short style vials feature low profile for greater stability and compound storage
- Packaged in partitioned trays
Specifications
A | |
Clear | |
Borosilicate Glass | |
Single-use | |
For general purpose | |
Poly-Seal | |
Phenolic | |
73 mm | |
Vial |
LDPE | |
21 mm | |
Non-sterile | |
16 mL | |
2.1 dr. | |
16 mL | |
Screw Cap | |
ASTM, USP Type I | |
18-400 |