missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Class A Clear Glass Threaded Vials with Caps, PTFE-faced White 14B Rubber Liner
With PTFE-faced, white, 14B rubber liner
Description
With PTFE-faced, white, 14B rubber liner
Caps are attached.
- General-purpose vials
- Made from Type I, Class A borosilicate glass
- Short style vials feature low profile for greater stability and compound storage
- Packaged in partitioned trays
Specifications
A | |
Clear | |
Borosilicate Glass | |
Yes | |
For general purpose vials for light sensitive materials | |
4 mL | |
Screw Cap | |
ASTM, USP Type I | |
15-425 |
Rubber | |
17 mm | |
Non-sterile | |
4 mL | |
1 dr. | |
Phenolic | |
38 mm | |
Vial |