missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Class B Clear Glass Threaded Vials

General purpose vial avoids alteration in pH of sample

 View more versions of this product

Catalog No. 03-339-22D



Explore available promotions

Includes: Black phenolic screw-top closures with white rubber liners

Description

Description

General purpose vial avoids alteration in pH of sample

  • Made from Type I, Class B borosilicate glass

Order Info

Closures are packaged separately

Specifications

Specifications

B
Clear
Borosilicate Glass
Single-use
For general purpose
7.4 mL
Screw Cap (Closed-top)
Vial
Rubber
17 mm
Non-sterile
7.4 mL
2 dr.
Phenolic
60 mm
15-425
Videos
SDS
Documents

Documents

Promotions

Promotions