missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Class B Clear Glass Threaded Vials
General purpose vial avoids alteration in pH of sample
Includes: Black phenolic screw-top closures with white rubber liners
Description
General purpose vial avoids alteration in pH of sample
- Made from Type I, Class B borosilicate glass
Order Info
Closures are packaged separately
Specifications
B | |
Clear | |
Borosilicate Glass | |
Single-use | |
For general purpose | |
29.6 mL | |
Screw Cap (Closed-top) | |
Vial |
Rubber | |
25 mm | |
Non-sterile | |
29.6 mL | |
8 dr. | |
Phenolic | |
95 mm | |
22-400 |