missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Color-Coded Capillary Tubes
Excellent for use in microhematocrit determinations
Description
Excellent for use in microhematocrit determinations
- Ends can be sealed by flame, sealing clay or caps
- Manufactured from low-taper, soft glass
- Tubes are packed in plastic vials with reclosable snap-lock caps to maintain cleanliness
- Red band on tube indicates heparinization; blue band indicates nonheparinized tube
- Interior surface of heparinized tubes is evenly coated with ammonium heparin (4 to 7 USP units), which will not interfere with sodium determination
Specifications
Heparinized Tube | |
Glass | |
Tube Sealant | |
1.1 to 1.2 mm | |
75 mm |
Ammonium Heparin | |
Non-sterile | |
70 μL | |
Red |