missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Conical Tubes
Accurate, easy-to-read graduations.
Supplier: Fisherbrand™ 1496115
Description
- Capacity: 0.5 oz. (15mL)
- Polystyrene tubes have graduations in 0.1mL increments from 0.1 to 1mL and in 0.5mL increments from 1 to 15mL
- O.D. × L: 16.5 × 118mm
Specifications
| Conical Tube | |
| For easy-to-read graduations | |
| 15 mL |
| Polystyrene | |
| 0.5 oz. |