missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Controlled Freeze Cubes
Fisherbrand controlled Freeze Cubes have an open central chamber and aluminum alloy ring insert to aid the freezing process
$565.97 - $565.97
Specifications
Capacity (Metric) | 1 mL/2 mL cryogenic vials or 1.5 mL/ 2 mL centrifuge tubes |
---|---|
Material | Foam, Aluminum |
Shape | Rectangular |
Type | Freeze Cube |
For Use With (Application) | Achieve a Rate of -1°C/Minute Cooling, Cell Preservation |
Catalog Number | Mfr. No. | Color | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Price | Quantity | |||||
13131014
|
N/A | Purple |
Each for $565.97
Case of 20 Each for $11,319.40
|
|
|||||
13131016
|
N/A | Green |
Each for $565.97
Case of 20 Each for $11,319.40
|
|
|||||
13131017
|
N/A | Blue |
Each for $565.97
Case of 20 Each for $11,319.40
|
|
|||||
Description
Features:
- Consistent and reliable sample freezing to prevent temperature shock
- EVA construction makes cold handling comfortable and minimizes time
between repeat uses - Freezes at a rate of -1°C per minute in a -80°C freezer.
- Convenient shape for stacking and storage
- Choice of three colors
Specifications
1 mL/2 mL cryogenic vials or 1.5 mL/ 2 mL centrifuge tubes | |
Rectangular | |
Achieve a Rate of -1°C/Minute Cooling, Cell Preservation | |
12 (1 to 2 mL Cryogenic Vials) | |
-122°F | |
1 | |
13.5 cm | |
11.5 cm |
Foam, Aluminum | |
Freeze Cube | |
-80°C Freezer | |
Top, bottom base, and inner ring | |
-86°C | |
117 x 117 x 100 mm | |
13.1 cm | |
0.9 kg |