missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Cooling Cartridge
Cooling Cartridge offers multiple pre-freeze constant temperature options
$175.76 - $175.76
Specifications
Material | Aluminum |
---|---|
Shape | Rectangular |
For Use With (Application) | Use with Freeze Cube XL |
Product Type | Cooling Cartridge |
Quantity | 1 |
Description
Features:
- Provides pre-freeze constant temperature options
- Keeps samples cold while working at room temperature
Specifications
Aluminum | |
Use with Freeze Cube XL | |
1 | |
16.3 cm | |
4.3 cm |
Rectangular | |
Cooling Cartridge | |
105 x 100 x 26 mm | |
12.2 cm |