missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Cover for Glass Disposal Carton

Opens with a single touch.

Supplier:  Fisherbrand™ 132043001

Catalog No. 03-421-526

Explore available promotions

Description

Description

  • Dishwasher-safe and autoclave-safe, the reusable disposal carton cover opens quickly and easily by pressing the built-in release tab—no batteries required
  • Store the disposable cardboard lid under the bottom of the carton and, when carton is full, simply remove the reusable Disposal Carton Cover, replace with the cardboard lid, and dispose of the carton in the usual fashion
  • Autoclavable at 250°F (121°C)
  • Fits any disposal carton that has a 12 x 12 in. (30.5 x 30.5 cm) opening including Fisherbrand Glass Disposal boxes S41264, 12-009-7A and 17-988-448
  • Has a smooth 4 x 4 in. (10.1 x 10.1 cm) area on top for applying labels
  • Provides a wider opening 20.5 x 24.4cm (8 x 9.5 in.) permitting safer and more sanitary deposit of wastes
  • Center panel is green to match the printing on glass disposal cartons providing fast visual recognition of the waste stream
  • Wash as needed

Specifications

Specifications

White, Green
Autoclavable
For disposal cartons with 12 x 12 in. opening
Carton Cover
Videos
SDS
Documents

Documents

Promotions

Promotions