missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Cryo/Freezer Boxes

Choice of boxes to accommodate tubes from 0.5 to 50mL

 View more versions of this product

Catalog No. 03-395-463


Explore available promotions

Description

Description

Choice of boxes to accommodate tubes from 0.5 to 50mL

Sturdy yet economical, Fisherbrand Cryo/Freezer Boxes and Dividers are made of sturdy white cardboard, with a special moisture-repellent coating to protect them from the effects of liquid nitrogen or condensation from refrigerated equipment. Small holes on the bottom allow for safe drainage of liquid nitrogen or water.

Simple design for versatile use

  • Durable white fiberboard to protect samples
  • Surface is easy to write on for identification
  • Sized to fit all standard stainless-steel and polycarbonate storage systems
  • Protective coating prevents water or liquid nitrogen from saturating box for increased longevity
  • Tight lid-to-box fit means accidental separation is next to impossible
  • Bottom drain holes allow safe drainage of liquid nitrogen, prevent moisture buildup
  • Catalog numbers are printed on box lids for easy reorder
  • Can be used in mechanical freezers and liquid nitrogen tanks at temperatures to -196°C

 

Choice of sizes and dividers for flexibility

  • Three boxes come with dividers in popular configurations
  • Four boxes come without dividers: choose the divider you need, replace it with another divider when needs change

 

Provide low-cost storage for laboratories in universities, government, medical research, and pharmaceutical facilities; In institutions performing artificial insemination, biotech, blood bank, and stem cell/bone marrow procedures.

Order Info

This is a box with 25 cell dividers.

Specifications

Specifications

Lid
Fiberboard
Freezer Box
Liquid Nitrogen Tanks, Mechanical Freezers
-320.8°F
3 x 3 x 2 in.
7.6 cm
7.6 cm
5.1 cm
White
Square
Biotech, Blood Bank, Institutions Performing Artificial Insemination, Medical Research, Pharmaceutical Facilities, Provide Low-Cost Storage for Laboratories in Universities, Stem Cell/Bone Marrow Procedures
Bottom Drain Holes, Tight Lid, 25-Cell Divider
-196°C
3 in.
3 in.
2 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions