missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Deep Ledge Polymer Utility Cart

Choose the Fisherbrand Deep Ledge Polymer Utility Cart for its easy, no tools required assembly.

 View more versions of this product

Catalog No. 13-451-185


Explore available promotions

Description

Description

Rugged mobile carts for wide variety of uses. High-density polypropylene shelves offer superior corrosion and chemical resistance. Shelves are mounted on a chrome-plated frame.

  • Capacity:150 lb. per shelf (68kg); 400 lb. maximum cart load (181kg)
  • Corrosion-proof polymer shelves
  • Raised shelf edges contain spills
  • Ergonomic handle
  • Smooth surfaces resist staining and wipe clean easily
  • Carts roll easily on four 4“ swivel casters
  • Easy, no-tool assembly (ships flat)
Choose BC Series or Deep Ledge Series Carts
  • BC Series shelves feature 0.5 in. raised ship's edge design
  • Deep Ledge Series shelves feature a deeper 2.75 in. ledge for better spill containment
  • Three-shelf models feature a center shelf that adjusts in 1 in. increments

Specifications

Specifications

Utility Cart
Designed to resist staining and wipe clean easily
104 cm
38.75 in.
150 to 400 lb.
Polymer
27 in.
38.75 x 27 x 41 in. (85.7 x 68.6 x 104 cm)
41 in.
2 Polymer shelves, 4 in. dia. swivel casters
85.7 cm
68 to 181 kg
2
68.6 cm
Videos
SDS
Documents

Documents

Promotions

Promotions