missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Disposable-Blade Dissecting Knife Handles
Fisherbrand smooth, tapered back end serves as blunt probe
Supplier: Fisherbrand™ 089145
Description
Fisherbrand smooth, tapered back end serves as blunt probe
Reusable handles in a choice of styles sold separately from interchangeable blades (see Fisherbrand Stainless-steel Blades). Stainless-steel handles scientifically shaped and balanced for delicate dissecting and surgical use.
- Blades slide on smoothly and securely
- Passivated
- Fully autoclavable and sterilizable
- Snag-free
- Use blade sizes 10, 11, 12, 15 with handle sizes 3 and 7
- Use blade sizes 20, 21, 22, 23 with handle size 4
Specifications
Stainless Steel | |
Tapered Back Handle | |
6.31 in. | |
Designed for use with # 10, # 11, # 12 and # 15 Disposable Blade Dissecting Knife for Delicate Dissecting and Surgical Use | |
Reusable | |
Autoclavable |
Dissection Knife Handle | |
# 7 | |
16 cm | |
Smooth, Slender and Contoured | |
Sterile |