missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Disposable Borosilicate Glass Tubes with Threaded End
Available with or without marking spot
$620.68 - $985.10
Specifications
Material | Borosilicate Glass |
---|---|
Disposable | Yes |
Sterility | Non-sterile |
Closure Type | Not Included |
Product Type | Disposable Culture Tube |
Catalog Number | Mfr. No. | Length (Metric) | Capacity (Metric) | Label Type | Thread Size | Price | Quantity | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Length (Metric) | Capacity (Metric) | Label Type | Thread Size | Price | Quantity | ||
14-957-76A
|
N/A | 100 mm | 8 mL | None | 13-415 |
Case of 1000 Each for $761.86
|
|
||
14-957-76C
|
N/A | 150 mm | 20 mL | None | 15-415 |
Case of 1000 Each for $879.71
|
|
||
14-957-76E
|
N/A | 150 mm | 30 mL | None | 18-415 |
Case of 500 Each for $829.38
|
|
||
14-959-35A
|
N/A | 125 mm | 16 mL | Marking Spot | 15-415 |
Case of 1000 Each for $898.52
|
|
||
14-959-35B
|
N/A | 150 mm | 20 mL | Marking Spot | 15-415 |
Case of 1000 Each for $985.10
|
|
||
14-959-35AA
|
N/A | 100 mm | 12 mL | Marking Spot | 15-415 |
Case of 1000 Each for $873.52
|
|
||
14-959-37C
|
Fisherbrand™
FS7375020150 |
150 mm | 36 mL | Marking Spot | 18-415 |
Case of 500 Each for $620.68
|
|
||
14-959-35C
|
N/A | 100 mm | 8 mL | Marking Spot | 13-415 |
Case of 1000 Each for $679.79
|
|
||
14-959-37A
|
N/A | 125 mm | 25 mL | Marking Spot | 18-415 |
Case of 500 Each for $650.76
|
|
||
Description
Available with or without marking spot
- Round bottom
- Without caps
Black Phenolic Screw Thread Closures/PTFE/14B (05-569-4, 05-569-5, 06-421-20)
Screw Caps for Disposable Glass Tubes/polypropylene/linerless (03-340-77C, 03-340-77D, 03-340-77E)
Order Info
Supplied in shrink-wrapped shelf trays of 500
Specifications
Borosilicate Glass | |
Non-sterile | |
Disposable Culture Tube |
Yes | |
Not Included |