missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Disposable Cotton-Plugged Borosilicate-Glass Pasteur Pipets
Made of N-51A borosilicate glass.
$53.48 - $60.62
Specifications
Material | Borosilicate Glass |
---|---|
Sterility | Nonsterile |
Tip Style | Straight |
Top Style | Smooth fire polished |
Volume (Metric) | 2 mL |
Catalog Number | Mfr. No. | Length (English) | Length (Metric) | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Length (English) | Length (Metric) | Price | Quantity | ||||
13-678-8A
![]() |
N/A | 5.75 in. | 14.6 cm |
Pack of 250 Each for $53.48
Case of 4 Pack for $213.92
|
![]() |
||||
13-678-8B
|
N/A | 9 in. | 23 cm |
Pack of 250 Each for $60.62
Case of 4 Pack for $242.48
|
|
||||
Description
Made of N-51A borosilicate glass
- Straight-cut tips and smooth, fire-polished tops to facilitate bulb attachment
- A positive constriction at approximately 1 in. (2.5cm) from top holds supplied cotton plug in place, thereby reducing the chance of aspirating liquid into rubber bulb
- Easel box, made of nonlinting material, folds to become a dispenser for easy access to pipets
- Foam pad at bottom of box preserves tips
Specifications
Borosilicate Glass | |
Straight | |
2 mL | |
Single-use |
Nonsterile | |
Smooth fire polished | |
Cotton-plugged Pasteur Pipet |