missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Disposable Pipette Basins Edge
Edge

Disposable basins offer convenience, fast cleanup.

 View more versions of this product

Catalog No. 13-681-501


Edge
Explore available promotions

Description

Description

Fisherbrand™ Disposable Pipette Basins are packaged in easy-to-open bags to reduce contamination risks. They offer convenience and fast cleanup.

  • Easy-pour corners for quick disposal of excess sample solution

25mL Well Basins

  • Dimensions: 5.7L × 2.4W × 0.8 in.H (14.5 × 6.3 × 2.1cm)
50mL Basins
  • Angled sides and V-shaped bottom permit easy withdrawal of sample solution
  • Basin is constructed of clear PVC; Sterile (unless opened)
  • Dimensions: 5.75L × 2.75W × 1 in.H (14.0 × 7 × 2.5cm)
100mL Basins
  • Versatile design allows ample clearance for all types of 4-, 8-, and 12-channel pipetters
  • Ideal for extended multichannel pipetting into microtiter plates, tubes, and deep-well blocks
  • Dimensions: 5.75L × 3.5W × 1.25 in.H (14.6 × 9 × 3.2cm)
Specifications

Specifications

Clear
5.75 x 2.75 x 1 in. (14.6 x 7 x 2.54cm)
Sterile
1 in.
5.75 in.
Individually Wrapped
7 cm
50 mL
Polystyrene
Pipetting Reservoir
2.54 cm
14.6 cm
2.75 in.
Single-use
Videos
SDS
Documents

Documents

Promotions

Promotions