missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Disposable Pipette Basins

Disposable basins offer convenience, fast cleanup.

Supplier:  Fisherbrand™ 13681509

 View more versions of this product

Catalog No. 13-681-509


Explore available promotions

Description

Description

Fisherbrand™ Disposable Pipette Basins are packaged in easy-to-open bags to reduce contamination risks. They offer convenience and fast cleanup.

  • Easy-pour corners for quick disposal of excess sample solution

25mL Well Basins

  • Dimensions: 5.7L × 2.4W × 0.8 in.H (14.5 × 6.3 × 2.1cm)
  • 50mL Basins
  • Angled sides and V-shaped bottom permit easy withdrawal of sample solution
  • Nonsterile basin is constructed of clear PVC
  • Dimensions: 5.75L × 2.75W × 1 in.H (14.0 × 7 × 2.5cm)
100mL Basins
  • Versatile design allows ample clearance for all types of 4-, 8-, and 12-channel pipetters
  • Ideal for extended multichannel pipetting into microtiter plates, tubes, and deep-well blocks
  • Dimensions: 5.75L × 3.5W × 1.25 in.H (14.6 × 9 × 3.2cm)
Specifications

Specifications

Clear: No
5.7 x 2.4 x 0.8 in. (14.5 x 6.3 x 2.1cm)
Sterile
0.8 in.
5.7 in.
Bag
6.3 cm
25 mL
Polystyrene
Pipetting Reservoir
2.1 cm
14.5 cm
2.4 in.
Single-use
Videos
SDS
Documents

Documents

Promotions

Promotions