missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Disposable Racks
General-purpose paperboard 40-hole full racks and 20-hole half racks
$284.50 - $682.64
Specifications
Product Type | Disposable Laboratory Rack |
---|---|
Autoclavable | Not Autoclavable |
Material | Paperboard |
Catalog Number | Mfr. No. | Positions | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Positions | Price | Quantity | |||||
22-130-553
|
Fisherbrand™
23472G |
40 |
Case of 100 Each for $682.64
|
|
|||||
22-130-552
|
Fisherbrand™
23471G |
20 |
Case of 50 Each for $284.50
|
|
|||||
Description
Designed for organizing and processing patient specimens for confirmatory testing.
- Accommodate standard blood collection tubes from 12 × 75mm to 16 × 100mm and other routine confirmatory test tubes, including 15mL conical centrifuge tubes
- Disposable, alleviating contamination and safety concerns
- Printed with numerical tube position identification for simple reference to patient documents
- Dimensions fit in a variety of standard phlebotomy trays
- Collapsible at point of disposal to reduce waste buildup
- Can support sample storage and transport applications
Remote site collection, patient sample storage, benchtop processing organizer and courier transport
Order Info
Racks ship flat for freight cost savings and reduced storage space concerns.
Specifications
Disposable Laboratory Rack | |
Not Autoclavable | |
Paperboard |