missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Disposable Tissue Grinders
Closed tissue grinder system minimizes sample contact by aerosols and sample overflow
$233.30 - $402.59
Specifications
Disposable | Single-use |
---|---|
Sterility | Sterile |
For Use With (Application) | Grinding small tissue samples |
Includes: Polypropylene tube, polystyrene pestle and tip, HDPE cap and extra cap
Catalog Number | Mfr. No. | Description | Capacity | Autoclavable | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Description | Capacity | Autoclavable | Price | Quantity | |||
02-542-11
|
N/A | Ultra Tissue Grinder | 1.69 oz., 50mL | Autoclavable |
Case of 10 Each for $402.59
|
|
|||
02-542-10
|
N/A | Ultra Tissue Grinder | 0.5 oz., 15mL | Autoclavable |
Case of 10 Each for $400.96
|
|
|||
02-542-07
|
N/A | Tissue Grinder | 1.69 oz., 50mL | Autoclavable |
Case of 10 Each for $253.19
|
|
|||
02-542-08
|
N/A | Tissue Grinder | 1.18 oz., 35mL | Autoclavable |
Case of 10 Each for $233.30
|
|
|||
02-542-09
|
N/A | Tissue Grinder | 0.5 oz., 15mL | Not Autoclavable |
Case of 10 Each for $246.70
|
|
|||
Description
- Sterile and pre-assembled
- Closed system prevents risk of contact with sample
- Easy-to-open Tyvek™ packaging
- Extra cap and patient label provided
Standard Tissue Grinders
- Feature a molded-in abrasive surface; no sediment to obscure sample
- Available in 15, 35 and 50mL sizes
- Silica cast tip provides enhanced grinding for difficult samples
- Available in 15 and 50mL sizes
Specifications
Single-use | |
Sterile | |
Grinding small tissue samples |