missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Dissecting Blunt-Pointed Forceps
Fisherbrand Blunt-Pointed Dissection Forceps are constructed from heavy duty stainless-steel, perfect for long lasting use.
Description
Fisherbrand Blunt-Pointed Dissection Forceps are constructed from heavy duty stainless-steel, perfect for long lasting use.
- Fisherbrand™ Medium-Pointed Forceps are designed to exceed perfromance expectations and manufactured to exact standards
- Tips grasp tissues and materials
- Tips meet precisely when closed
- Patterned-grip handles with guide pins (08-882 and 08-885)
- Smooth handle without guide pins (08-900)
- Passivated for corrosion resistance
- ASTM™ standard stainless steel construction
- Latex-free
- Can be sterilized by Eto/gamma radiation
- Rockwell hardness (HRC): 40-45
- Fully autoclavable
Specifications
Dissecting Forcep | |
ASTM | |
Guide pins | |
Straight, serrated, blunt point | |
10.46 cm |
Autoclavable | |
Chrome-plated Steel | |
Yes | |
4.12 in. |