missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Dissecting Dressing Forceps
Fisherbrand Dissecting Dressing Forceps are treated to increase resistance to corrosion.
$3.28 - $3.28
Specifications
Product Type | Dressing Forcep |
---|---|
Autoclavable | Yes |
Material | Stainless Steel |
Latex Free | Yes |
Tip Style | Straight, serrated |
Catalog Number | Mfr. No. | Length (English) | Length (Metric) | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Length (English) | Length (Metric) | Price | Quantity | ||||
13-812-39
![]() |
N/A | 4.5 in. | 11.4 cm |
Each for $3.28
|
![]() |
||||
Description
- Fisherbrand™ Dissecting Dressing Forceps are designed to exceed perfromance expectations and manufactured to exact standards
- Multipurpose
- Tips grasp tissues and materials
- Patterned handles
- Forged, surgical-grade stainless steel
- Hand Polished
- Electronically passivated for corrosion resistance
- Can be sterilized by Eto/gamma radiation
- Rockwell hardness (HRC): 40-45
- Autoclavable up to 135°C
- Latex-free
Specifications
Dressing Forcep | |
Stainless Steel | |
Straight, serrated |
Yes | |
Yes |