missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Dissecting Extra-Fine-Pointed Precision Splinter Forceps
Fisherbrand Dissecting Extra-Fine-Pointed Precision Splinter Forceps are treated for increased corrosion resistance. Made from ASTM™ standard (F899-84) surgical stainless steel.
Description
Fisherbrand Dissecting Extra-Fine-Pointed Precision Splinter Forceps are treated for increased corrosion resistance. Made from ASTM™ standard (F899-84) surgical stainless steel.
- Fisherbrand™ Dissecting Extra-Fine-Pointed Precision Splinter Forceps
- Our forceps are designed to exceed performance expectations -This is the Fisherbrand Advantage
- Straight, extra-fine points with serrated jaws
- Easy and effortless use
- Patterned grip for easy and comfortable handling
- Hand polished to mirror finish
- Made from surgical grade stainless steel
- Multipurpose - Useful in educational, research or healthcare setting
- Electronically passivated for corrosion resistance
- Can be sterilized by Eto/gamma radiation
- Rockwell hardness (HRC): 40-45
- Fully Autoclavable
- Latex-free
- Produced under ISO 9002, GMP, cGMP guidelines
Specifications
Splinter Forcep | |
Stainless Steel | |
Straight, serrated | |
11.4 cm |
Autoclavable | |
Yes | |
4.5 in. |