missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Dissecting Fine-Pointed Forceps
Fisherbrand Dissecting Fine-Pointed Forceps are used for fine dissection. Fine, serrated tips with guide pins.
Description
Fisherbrand Dissecting Fine-Pointed Forceps are used for fine dissection. Fine, serrated tips with guide pins.
- Fisherbrand™ Dissecting Fine-Pointed Forceps are designed to exceed perfromance expectations and manufactured to exact standards
- Serrated tips for grasping tissue and materials
- Guide pins allows tips to meet precisely
- Ribbed handles for secure grip, comfort and ease of use
- Passivated for corrosion resistance
- Made from ASTM™ standard stainless steel construction
- Latex-free
- Can be sterilized by Eto/gamma radiation
- Rockwell hardness (HRC): 40-45
- Fully autoclavable
Specifications
Dissecting Forcep | |
ASTM™ Standard | |
Stainless Steel | |
Fine Tissue Dissection | |
Yes | |
Serrated, fine point | |
11.4 cm |
Autoclavable | |
Sterling Silver | |
High Polish | |
Guide pins | |
Curved | |
4.5 in. |