missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Dissecting Needles
Fisherbrand Dissecting Needles for delicate dissection, separation, and manipulating tissue without tearing
$35.79 - $35.90
Specifications
Product Type | Dissecting Needle |
---|---|
Material | Steel |
For Use With (Application) | Dissection |
Includes | Sharp point |
Length (English) | 2 in. |
Catalog Number | Mfr. No. | Style | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Style | Price | Quantity | |||||
08-960A
|
N/A | Straight |
Pack of 36 Each for $35.79
|
|
|||||
08-960B
|
N/A | Curved |
Pack of 36 Each for $35.90
|
|
|||||
Description
Fisherbrand Dissecting Needles for delicate dissection, separation, and manipulating tissue without tearing
- Fisherbrand™ Dissecting Needles are perfect for educational, research or healthcare applications
- Offered with sharp points and are available in multiple curvatures
- Durable stainless-steel construction.
- Used for delicate dissection, separation, and manipulating tissue without tearing
- Easy and effortless replaceable needles
- Reusable
- Corrosion-free and Corrosion Resistant
- Can be sterilized in an autoclave
- Satisfaction guaranteed
- Needles with sharp points - available with straight or bent tips
- Adjustable Needle Holder is available – Adjustable chuck holds needle securely
- ASTM™ (899-94) series stainless-steel construction
Specifications
Dissecting Needle | |
Dissection | |
2 in. |
Steel | |
Sharp point | |
5 cm |