missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Self-Closing Dissecting Forceps
Blunt-pointed tips of the Fisherbrand™ Self-Closing Forceps are closed in the resting state. Useful for clamping applications. Multipurpose. Made from ASTM™ standard (F899-84) surgical stainless steel.
Description
- Our forceps are designed to exceed performance expectations -This is the Fisherbrand Advantage
- Multipurpose - Useful in educational, research or healthcare setting
- Straight, blunt, serrated tips for secure grip
- Smooth, patterned grip for easy and comfortable handling
- Durable and resists rusting
- Hand polished to mirror finish
- Made from stainless steel
- Electronically passivated for corrosion resistance
- Can be sterilized by Eto/gamma radiation
- Rockwell hardness (HRC): 40-45
- Autoclavable up to 135°C
- Latex-free
- Produced under ISO 9002, GMP, cGMP guidelines
Specifications
Dissecting Forcep | |
ASTM | |
Yes | |
4.62 in. |
Autoclavable | |
Stainless Steel | |
Self closing | |
11.7 cm |