missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ 8-Piece Dissection Kit
Fisherbrand 8 Piece Dissection Set components are made from ASTM™ standard steel. All instruments come pre-assembled in a beautiful hard plastic case.
Description
- Fisherbrand™ 8 Piece Dissection Set Includes:
- Forceps: medium points, nickel-plated
- Scissors: 1.5 in. (40mm) blades, stainless steel
- Dissecting knife handle: nickel-plated
- Knife blades: stainless steel, pack of 3
- Dropping pipet: glass
- Bent dissecting needle: stainless steel with plastic handle
- Straight dissecting needle: stainless steel with plastic handle
- Vinylite™ Ruler 6 in. (15cm)
Specifications
Forcep, scissors, dissecting knife handle, knife blades, dropping pipet, bent dissecting needle, straight dissecting needle, 6 in. Vinylite™ ruler | |
Dissecting Set | |
Plastic | |
8 Pc. |