missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Dissecting Tissue Forceps
Fisherbrand Dissecting Dressing Forceps are treated to increase resistance to corrosion. Constructed from ASTM™ standard stainless steel.
Description
Fisherbrand Dissecting Dressing Forceps are treated to increase resistance to corrosion. Constructed from ASTM™ standard stainless steel.
- Fisherbrand™ Dissecting Dressing Forceps are designed to exceed perfromance expectations and manufactured to exact standards
- Specialized 1x2 teeth jaws grasp tissues firmly
- Provides user comfort and stability
- Patterned handles
- Surgical-grade stainless steel
- Hand Polished
- Electronically passivated for corrosion resistance
- Can be sterilized by Eto/gamma radiation
- Rockwell hardness (HRC): 40-45
- Autoclavable up to 135°C
- Latex-free
Specifications
Tissue Dissecting Forcep | |
ASTM | |
Yes | |
Straight, serrated, fine | |
20.3 cm |
Autoclavable | |
Stainless Steel | |
1 x 2 | |
8 in. |