missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Glass Dropper
Glass droppers used to transfer liquid
$31.00 - $32.06
Catalog Number | Mfr. No. | Description | Volume (Metric) | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Description | Volume (Metric) | Price | Quantity | ||||
14-955-500
|
Fisherbrand™
LF001 |
Straight | 2 mL |
N/A
|
|
||||
14-955-501
|
Fisherbrand™
LF002 |
Straight | 2.5 mL |
N/A
|
|
||||
14-955-502
|
Fisherbrand™
LF003 |
Curved | 2 mL |
N/A
|
|
||||
Description
Glass droppers used to transfer liquid
- Choice of straight or curve design
- Material: Glass
- Choice of 2mL or 2.5mL volume
Specifications
Glass | |
Dropper |