missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Easy Reader™ Conical Polyethylene Terephthalate Centrifuge Tubes

Manufactured with PET for crystal clarity.

$403.83 - $565.09

Specifications

Certifications/Compliance 95 kPa
Color Clear
Material PET
Includes Black graduations
No. per Case 500
View More Specs

Products 2
Catalog Number Mfr. No. Capacity (Metric) Graduations Diameter (Metric) Length (Metric) Price Quantity  
Catalog Number Mfr. No. Capacity (Metric) Graduations Diameter (Metric) Length (Metric) Price Quantity  
05-539-1
View Documents Promotion Details
N/A 15 mL 0.5 mL 17 mm 119 mm
Case of 500 Each for $403.83
 
05-539-10
View Documents Promotion Details
N/A 50 mL 5 mL 28 mm 115 mm
Case of 500 Each for $565.09
 
Description

Description

Fisherbrand™ Easy Reader™ Conical Polyethylene Terephthalate Centrifuge Tubes provide easy to read graduations. Manufactured with PET for crystal clarity.

  • Nonpyrogenic
  • Conical bottoms
  • Large labeling area
  • Plug-seal closure
  • With black graduations and white marking area
  • 15mL Tubes (cat. no. 05-539-1) are graduated in 0.5mL subdivisions from 2 to 14.5mL
  • 50mL Tubes (cat. no. 05-539-10) are graduated in 5mL increments from 5 to 50mL
  • The recommended working temperature range for polypropylene and PET is the same (0 to 40°C)
Note:  Polyethylene Terephthalate (PET) tubes are not resistant to solvents such as phenol, as are polypropylene tubes.

Order Info

Packed in foam racks

Specifications

Specifications

95 kPa
PET
500
Sterile
Conical
White Marking Spot
3600 x g
Clear
Black graduations
Rack
Conical
Plug
Centrifuge Tube
SDS
missing translation for 'documents'

missing translation for 'documents'