missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Epoxy Coated Steel Wire Rack
Holds 15 conical bottom 15 mL centrifuge tubes.
Supplier: Fisherbrand™ 187223000
Description
- Top and middle sections have 18 mm square holes and are centered over rails in the base that hold the tips of the tubes
- Generously spaced for easy handling
- Heat-cured epoxy coating is unaffected by organic solvents, salts, weak acids and weak alkalis
- Temperature range -223°C (-369°F) to 121°C (250°F); autoclavable
Specifications
| Centrifuge Tube Rack | |
| Autoclavable | |
| Tubes (15 mL), Tubes (16 to 20 mm) | |
| 15 | |
| 3 Tiers | |
| Non-sterile |
| 5 x 3 | |
| Blue | |
| Epoxy-coated Steel Wire | |
| Rectangular | |
| Yes, When Empty | |
| 20 mm |