missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Ergo-Fit™ Pipette

Ergo-Fit contoured shape pipet with adjustable hook fits hand like a glove.

 View more versions of this product

Catalog No. 12-146-679


Explore available promotions

Description

Description

Ergo Fit pipette is a variable volume, air displacement, two stroke pipet intended to aspirate and dispense precise fluid volumes.

  • Low force plunger enables light thumb action pipet for liquid handling
  • Plunger helps to manually control speed of aspirating and dispensing with minimal effort
  • Audible click for gentle tip acquisition and push button for tip discard
  • Cap opener at base for easy opening of PCR and microtubes
  • Simple in-lab calibration
  • Ergonomically designed pipet ensures pipetting comfort
  • Plunger allows to adjust volume for fast pipetting
  • Available in six models from 0.2 to 1000μL

  • Autoclavable pipet
  • Temperature range: 15° to 35°C
  • Relative humidity range: 10 to 85%
  • Atmospheric pressure: 70 to 106kPa

Specifications

Specifications

±0.8% at 200μL ±0.8% at 100μL ±2.5% at 20μL
Blue
Pipette Tips
Polycarbonate ABS
Ergo-Fit
Non-sterile
20 to 200 μL
0.15% at 200μL 0.25% at 100μL 1% at 20μL
Autoclavable
Reusable
Ergonomic
1
No
Pipette
0.2 μL
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Accessories
Promotions

Promotions