missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Ergo-Fit™ Pipette
Ergo-Fit contoured shape pipet with adjustable hook fits hand like a glove.
Description
Ergo Fit pipette is a variable volume, air displacement, two stroke pipet intended to aspirate and dispense precise fluid volumes.
- Low force plunger enables light thumb action pipet for liquid handling
- Plunger helps to manually control speed of aspirating and dispensing with minimal effort
- Audible click for gentle tip acquisition and push button for tip discard
- Cap opener at base for easy opening of PCR and microtubes
- Simple in-lab calibration
- Ergonomically designed pipet ensures pipetting comfort
- Plunger allows to adjust volume for fast pipetting
- Available in six models from 0.2 to 1000μL
- Autoclavable pipet
- Temperature range: 15° to 35°C
- Relative humidity range: 10 to 85%
- Atmospheric pressure: 70 to 106kPa
Specifications
±0.8% at 1000μL ±0.8% at 500μL ±3% at 100μL | |
Blue | |
Pipette Tips | |
Polycarbonate ABS | |
Ergo-Fit | |
Non-sterile | |
100 to 1000 μL | |
0.15% at 1000μL 0.2% at 500μL 0.6% at 100μL |
Autoclavable | |
Reusable | |
Ergonomic | |
1 | |
No | |
Pipette | |
1 μL |