missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Fine Tip Marking Pens
Quick-drying ink offered in a variety of colors
$79.93 - $79.93
Specifications
Product Type | Lab Marker |
---|---|
Tip Style | Fine |
Sterility | Non-sterile |
Latex Free | Yes |
For Use With (Application) | Used to make permanent markings on plastic, metal, or porcelain labware |
Catalog Number | Mfr. No. | Color | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Price | Quantity | |||||
13-379-6
|
N/A | Blue |
Pack of 10 Each for $79.93
|
|
|||||
Description
Quick-drying ink offered in a variety of colors
Designed to write on damp surfaces as easily as they write on dry surfaces. Proven permanent on most surfaces, including plastic, metal, and ceramic.
- Fine tip is excellent for general marking
- Highly resistant to abrasion and water
- Will not smear when subjected to water or alcohol during normal use
Specifications
Lab Marker | |
Non-sterile | |
Used to make permanent markings on plastic, metal, or porcelain labware |
Fine | |
Yes | |
10 Pk. |