missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Flow Indicator

Allows immediate visual indication of gas or liquid flow by means of the ball's rotation.

Catalog No. 15-315-34B


Explore available promotions

Description

Description

Transparent SAN plastic body contains polypropylene ball. Ball's rotation indicates direction of liquid or gas flow while its speed is proportional to flowrate.

 

  • Minimum flowrate detected: 10-12L/hr.
  • Maximum flowrate detected: 330-390L/hr.
  • Maximum fluid temperature, 50°C (122°F)
  • Tapered serrated fittings accept 0.25 to 0.375 in. I.D. (6.4 to 9.5mm) tubing

 

Specifications

Specifications

Flow Indicator
Polypropylene
50°C
Plastic
10 to 12 to 330 to 390 L/hr.
Tapered serrated fittings accept 0.25 to 0.375 in. I.D. (6.4 to 9.5 mm) tubing
Videos
SDS
Documents

Documents

Promotions

Promotions