missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ PurSwab Foam Swabs
Flexible foam applicators. Tip is comprised of an open-cell polyurethane foam. Ideal for a variety of cleaning applications.
Description
Flexible mini-tip foam applicators. Tip is comprised of an open-cell polyurethane foam. Ideal for a variety of cleaning applications.
For removing epoxy residue from connectors. General cleaning. Flux remover. Soft non-abrasive foam tip. Can be used with IPA and DI water or dryLint and residue free. Fisher branded. Made in USASpecifications
ISO 9001:2008, ISO 13485:2003, FDA GMP's | |
2.81 in. | |
Black | |
0.231cm | |
2.75 in. | |
0.625 in. | |
0.396 cm | |
Medical | |
Polypropylene | |
Polyurethane Foam |
0.091 in. | |
Removing epoxy residue from connectors, removing dirt, contamination or resins, general cleaning, flux remover | |
Swab | |
7.14cm | |
6.98cm | |
1.58cm | |
0.156 in. | |
Non-sterile | |
Minitip |