missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ PurSwab Foam Swabs
Flexible foam applicators. Tip is comprised of an open-cell polyurethane foam. Ideal for a variety of cleaning applications.
Description
Flexible mini-tip foam applicators. Tip is comprised of an open-cell polyurethane foam. Ideal for a variety of cleaning applications.
Used in controlled environments, cleanrooms and industrial settings. Coating rechargeable copier cartridges. Applying solutions or solvents. General cleaning swab. Tip is thermally bonded to handle so there is no contaminating adhesives used. Tip is lint and residue free. Can be used with IPA and DI water or dry. Made in USASpecifications
50 | |
0.245 in. | |
Coating rechargeable copier cartridges, applying solutions or solvents, general cleaning | |
0.622 cm | |
5.00 in. | |
0.375 in. | |
2.2cm | |
0.687 in. | |
Non-sterile | |
Polypropylene | |
Polyurethane Foam |
ISO 9001:2008, ISO 13485:2003, FDA GMP's | |
5.17 in. | |
Swab | |
13.1cm | |
12.7 cm | |
0.89 in. | |
1.745 cm | |
Medical | |
Thermal | |
Rectangle |