missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Glass Staining Dishes for 10 Slides, with Ground Glass Cover
Hold up to 10 standard 3 x 1 in. (75 x 25mm) slides back-to-back
Description
Hold up to 10 standard 3 x 1 in. (75 x 25mm) slides back-to-back
- Heavy molded glass Coplin staining dish holds slides vertically
- Rectangular body with five grooves
Order Info
- Cover O.D.: 2 3/8 in. (60mm)
- Overall height: 4 5/16 in. (110mm)
Specifications
Closure Included | |
Round | |
Coplin Staining Dish | |
11 cm |
Glass | |
Glass | |
10 | |
4.31 in. |