missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Glass Vacuum Viscometer Tubes

Cannon™-Manning type viscometer tubes for measuring viscosities of highly viscous materials such as asphalt cement at 60°C (140°F) according to ASTM™ D 2171.

Supplier:  Fisherbrand™ 9724H80

 View more versions of this product

Catalog No. 13-617-5


Explore available promotions

Description

Description

  • Includes calibration certificate
  • Minimum sample volume, 6mL
  • Require liquid bath depth of 180mm

Order Info

  • Holder not supplied.
  • Smaller ASTM™ sizes available; contact your customer service representative.

Specifications

Specifications

Cannon Manning Vacuum Viscometer
Yes
14
Instruction sheet, calibration certificate
2 in.
ASTM D2171
For measurement of viscosity of highly viscous materials
6 mL
3600 to 80,000 P
200 cPs/sec. at 300mm Hg Bulb B, 60 cPs/sec. at 300mm Hg Bulb C
ASTM D2171, calibration certificate
Borosilicate Glass
5.1 cm
±0.5%
14
Videos
SDS
Documents

Documents

Promotions

Promotions