missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Heavy Glass Desiccators
Annealed glass provides durability
$225.86 - $631.38
Specifications
Material | Annealed Glass |
---|---|
Product Type | Nonvacuum Desiccator |
Includes | Cover |
Includes: Cover
Catalog Number | Mfr. No. | Diameter (Metric) Plate | Diameter (Metric) Inner | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Diameter (Metric) Plate | Diameter (Metric) Inner | Price | Quantity | ||||
08-595B
|
N/A | 11.5 cm | 12.5 cm |
Each for $261.55
|
|
||||
08-595A
|
N/A | 9.5 cm | 10 cm |
Each for $225.86
|
|
||||
08-595C
|
N/A | 14.2 cm | 15 cm |
Each for $316.97
|
|
||||
08-595D
|
N/A | 19 cm | 20 cm |
Each for $520.41
|
|
||||
08-595E
|
N/A | 23 cm | 25 cm |
Each for $631.38
|
|
||||
Description
Annealed glass provides durability
- Apply grease to internal edges of flanges
- Press lid on jar and rotate at least 360° to ensure airtight seal
- Rim in lower portion of jar holds sample plate over desiccant
Specifications
Annealed Glass | |
Nonvacuum Desiccator | |
Cover |