missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ High Speed Mini-Centrifuge, 100/240 VAC, 50/60 Hz Universal Plug, Gray

Ideal for most protocols calling for fast spins and quick spindowns

Supplier:  Fisherbrand™ HS120120

Catalog No. 12-006-900


Explore available promotions

Description

Description

Ideal for most protocols calling for fast spins and quick spindowns

  • Compact footprint and brush-less motor for quiet operation and low vibration Select and set the digital speed display in RCF or rpm
  • Includes 12-place microtube rotor, 4 x 8 Strip 0.2 mL tube rotor and 0.2 mL and 0.5 mL tube adapters for the microtube rotor
  • Sample imbalance and tilt safety cut out
  • Safety interlock lid prevents opening while rotor is turning
  • Back lit display showing time, speed and operational information on the same screen
  • Quick-spin button for short spin requirements, press and hold to operate
  • Suitable for worldwide voltages 110 to 240 V, supplied with 4 different plug sets
  • UV-Resistant plastic, increased useful life under harsh light conditions
  • Double insulated, low voltage power supply
  • Push button lid release
  • Manual override allows user to open lid in case of power failure

Package includes:

  • High-Speed Mini-Centrifuge
  • Standard 12-Place, 1.5/2.0 mL Tube Rotor
  • 32-Place 0.2 mL Tube Rotor (singles, or 4 x 8 Strip)
  • 12 Tube Adapters, 0.2 mL
  • 12 Tube Adapters, 0.5 mL

Warranty

5 Years

Specifications

Specifications

12 x 1.5/2 mL
No
4.48 in.
7.99 in.
Low
171 mm
Mini-Centrifuge; 12-Place 1.5/2.0 mL Tube Rotor; 32-Place 0.2 mL Tube Rotor (singles, or 4 x 8 Strip); 12 Tube Adapters, 0.2 mL; 12 Tube Adapters, 0.5 mL
Yes
50/60 Hz
12,500 rpm
Color Graphic Display
114 mm
203 mm
6.73 in.
Mini-Centrifuge
100/240 VAC, 50/60 Hz
4.48 x 6.73 x 7.99 in. (11.4 x 17.1 x 20.3 cm)
100/240 VAC
SDS
Documents

Documents

Promotions

Promotions